Menu Search
Split Bolt Connectors Two Bolt, Swivel w/Spacer Mechanical Cable Tap, Copper, 350 mcm
BURNDY #KVSW31

Oklip Two Bolt, Swivel w/Spacer Mechanical Cable Tap, Copper, 350 mcm

SKU # 78181006680 Manufacturer Series: KVSW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mechanical Cable Tap
Installation: Two Bolt, Swivel with Spacer
Material: Copper
Conductor Type: Copper
Run AWG Max: 350 mcm
Run AWG Min: 250 mcm
Tap AWG Max: 350 mcm
Tap AWG Min: 4 sol