BURNDY #KVS26

Two Bolt Mechanical Cable Tap, Copper, 2/0 str

SKU: 78181006120
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mechanical Cable Tap
Installation: Two Bolt
Material: Copper
Conductor Type: Copper
Run AWG Max: 2/0 str
Run AWG Min: 2 str
Tap AWG Max: 2/0 str
Tap AWG Min: 6 sol
Manufacturer Series: Oklip KVS
Description
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Two Bolt; Material - Copper; Conductor Type - CU; Run AWG Max - 2/0 str; Run AWG Min - 2 str; Tap AWG Max - 2/0 str; Tap AWG Min - 6 sol; Manufacturer Series - Oklip KVS