BURNDY #VP2828

Parallel Groove, Two Bolt Mechanical Cable Tap, Copper, 4/0 str

SKU: 78181001357
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mechanical Cable Tap
Installation: Parallel Groove, Two Bolt
Material: Copper
Conductor Type: Copper
Run AWG Max: 4/0 str
Run AWG Min: 1/0 str
Tap AWG Max: 4/0 str
Tap AWG Min: 1/0 str
Manufacturer Series: VP
Description
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Parallel Groove, Two Bolt; Material - Copper; Conductor Type - CU; Run AWG Max - 4/0 str; Run AWG Min - 1/0 str; Tap AWG Max - 4/0 str; Tap AWG Min - 1/0 str; Additional Information - V-Bolt connector for flexible or extr-flexible conductors; Manufacturer Series - VP
Additional Info: V-Bolt connector for flexible or extr-flexible conductors