Menu Search
Search
BURNDY #UC28RS

Tapit Parallel Groove, One Bolt Mechanical Cable Tap, Aluminum, 1/0 str

SKU # 78181009580 Manufacturer Series: UC-RS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Mechanical Cable Tap
Installation: Parallel Groove, One Bolt
Material: Aluminum
Conductor Type: CU/AL
Run AWG Max: 4/0 str
Run AWG Min: 1/0 str
Run ACSR Max: 4/0 ACSR
Run ACSR Min: 1/0 ACSR
Tap AWG Max: 1/0 str
Tap AWG Min: 8 sol
Tap ACSR Max: 1/0 ACSR
Tap ACSR Min: 6 ACSR

Additional Info: Strip sealed with oxide inhibitor

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.