Parallel Groove Clamp, CU Conductor, Copper, Parallel Groove, One Bolt Installation

SKU: 78181001287
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Mechanical Cable Tap
Installation: Parallel Groove, One Bolt
Material: Copper
Conductor Type: Copper
Run AWG Max: 300 mcm
Run AWG Min: 2 sol
Manufacturer Series: UC
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Parallel Groove, One Bolt; Material - Copper; Conductor Type - CU; Run AWG Max - 300 mcm; Run AWG Min - 2 sol; Additional Information - Bolt Size: 0.38 in.; Manufacturer Series - UC
Additional Info: Bolt Size: 0.38 in.