Menu Search
BURNDY #KPU34A34AC

Polytap Parallel Barrel, Two Set-Screw Mechanical Insulated Cable Tap, Aluminum, 500 mcm

SKU # 78181062363 Manufacturer Series: KPU-AC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Mechanical Insulated Cable Tap
Installation: Parallel Barrel, Two Set-Screw
Material: Aluminum
Material Finish: Tin-Plated, Insulated
Conductor Type: CU/AL
Run AWG Max: 500 mcm
Run AWG Min: 4/0 str
Tap AWG Max: 500 mcm
Tap AWG Min: 6 str

Additional Info: Insulated Gutter Tap

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.