Menu Search

BURNDY #UC6W25CONKIT

Connector Kit, 6 SOL - 1/0 SOL Run (AWG)

SKU #78181041312
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mechanical Tap
Installation: Parallel Groove
Material: Copper
Conductor Type: Copper
Run AWG Max: 1/0 sol
Run AWG Min: 6 sol

Multi-Use Cable Taps, Single: Type - Mechanical Tap; Installation - Parallel Groove; Material - Copper; Conductor Type - CU; Run AWG Max - 1/0 sol; Run AWG Min - 6 sol; Additional Information - Kit-Connector and Cover, 1-3/4 in. L x 1-3/8 in. W

Additional Info: Kit-Connector and Cover, 1-3/4 in. L x 1-3/8 in. W