Menu Search
Search
BURNDY #UC8W26L

Clamp, Parallel, Mechanical, U-Bolt Installation

SKU # 78181009595
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Mechanical Tap
Installation: U-Bolt
Material: Cast Aluminum
Material Finish: Galvanized Steel
Conductor Type: Copper
Run AWG Max: 2/0 str
Run AWG Min: 8 str

Multi-Use Cable Taps, Single: Type - Mechanical Tap; Installation - U-Bolt; Material - Cast Aluminum; Material Finish - Galvanized Steel ; Conductor Type - CU, AAC; Run AWG Max - 2/0 str; Run AWG Min - 8 str; Additional Information - AAAC 6201 Size (Range): 30.58 (7) kcmil-246.9 (7) kcmil

Additional Info: AAAC 6201 Size (Range): 30.58 (7) kcmil-246.9 (7) kcmil

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.