Menu Search
Split Bolt Connectors Parallel Groove, Two Bolt Mechanical Cable Tap, Aluminum, 400 mcm
ALCOA #483.2P

Parallel Groove, Two Bolt Mechanical Cable Tap, Aluminum, 400 mcm

SKU # 78011803033
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Mechanical Cable Tap
Installation: Parallel Groove, Two Bolt
Material: Aluminum
Conductor Type: AL
Run AWG Max: 1000 mcm
Run AWG Min: 450 mcm
Run ACSR Max: 795 ACSR
Run ACSR Min: 397.5 ACSR
Tap AWG Max: 400 mcm
Tap AWG Min: 3/0 str
Tap ACSR Max: 397.5 ACSR
Tap ACSR Min: 3/0 ACSR
Run Dia. Max-Min: 1.153-0.743"
Tap Dia. Max-Min: 0.743-0.464"

Additional Info: With oxide inhibitor