Menu Search

ALCOA #395.5W

Parallel Groove, One Bolt Mechanical Cable Tap, Aluminum, 1/0 str

SKU: 78011802920
Manufacturer Series: 390 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mechanical Cable Tap
Installation: Parallel Groove, One Bolt
Material: Aluminum
Conductor Type: AL
Run AWG Max: 1/0 str
Run AWG Min: 8 sol
Run ACSR Max: 1/0 ACSR
Run ACSR Min: 6 ACSR
Tap AWG Max: 1/0 str
Tap AWG Min: 8 sol
Tap ACSR Max: 1/0 ACSR
Tap ACSR Min: 6 ACSR
Run Dia. Max-Min: 0.398-0.128"
Tap Dia. Max-Min: 0.398-0.128"
Description
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Parallel Groove, One Bolt; Material - Aluminum; Conductor Type - AL; Run AWG Max - 1/0 str; Run AWG Min - 8 sol; Run ACSR Max - 1/0 ACSR; Run ACSR Min - 6 ACSR; Tap AWG Max - 1/0 str; Tap AWG Min - 8 sol; Tap ACSR Max - 1/0 ACSR; Tap ACSR Min - 6 ACSR; Run Dia. Max-Min - 0.398-0.128"; Tap Dia. Max-Min - 0.398-0.128"; Additional Information - With oxide inhibitor, Paper Wraped; Manufacturer Series - 390 Series
Additional Info: With oxide inhibitor, Paper Wraped