Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
ABB INSTALLATION PRODUCTS #31311

Thomas and Betts Pigtail Connector, CU, 2 - 4 AWG Run

SKU # 78621031311 Manufacturer Series: Locktite
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pigtail Connector
Material: Copper
Conductor Type: Copper
Run AWG Max: 2 AWG
Run AWG Min: 4 AWG

Connector; Pigtail; Copper, CU Conductor; 2 - 4 AWG Run