You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON B-LINE SERIES #9SS6-8026

Splice Plates Vertical Adjustable

SKU # 78101127192 Manufacturer Series: Series 3 and 4 Stainless Steel
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Plates
Tray Type: Cable Tray
Construction Style: Vertical Adjustable
Tray Siderail Height - nominal: 6-in. H
Material: Stainless Steel

Splicing Cable Trays: Type - Splice Plates; Tray Type - Cable Tray; Style-Construction - Vertical Adjustable; Tray Siderail Height - nominal - 6-in. H; Material - Stainless Steel ; Additional Information - Furnished in Pairs with Hardware; Manufacturer Series - Series 3 and 4 Stainless Steel

Additional Info: Furnished in Pairs with Hardware