Menu Search

EATON B-LINE SERIES #9A-1026

Splice Plates Vertical Adjustable

SKU: 78101125721
Manufacturer Series: Series 2, 3, 4 & 5 Aluminum
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Splice Plates
Tray Type: Cable Tray
Construction Style: Vertical Adjustable
Tray Siderail Height - nominal: 6-in H
Installation: 4-Hole
Material: Aluminum
Siderail Style: U-Beam or H-Beam
Description
Splicing Cable Trays: Type - Splice Plates; Tray Type - Cable Tray; Style-Construction - Vertical Adjustable; Tray Siderail Height - nominal - 6-in H; Installation - 4-Hole; Material - Aluminum; Siderail Style - U-Beam or H-Beam; Additional Information - Packaged in Pairs with Hardware; Manufacturer Series - Series 2,3,4 & 5 Aluminum
Additional Info: Packaged in Pairs with Hardware