Menu Search
EATON B-LINE SERIES #9A-1004

Splice Plates Straight Standard

SKU # 78101126084 Manufacturer Series: Series 2, 3, 4 & 5 Aluminum
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Plates
Tray Type: Cable Tray
Construction Style: Straight Standard
Tray Siderail Height - nominal: 4-in H
Installation: 4-Hole, Wedge Lock
Material: Aluminum

Additional Info: Packaged in Pairs with Hardware