You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON B-LINE SERIES #9A1006

Splice Plate Standard

SKU # 78101125670 Manufacturer Series: Series 2, 3, 4 & 5 Aluminum
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Plate
Tray Type: Cable Tray
Construction Style: Standard
Tray Siderail Height - nominal: 6-in. H
Installation: 4-Hole
Material: Aluminum

Additional Info: For Field Installation Drill 13/32 in. Hole