Menu Search
THOMAS & BETTS #B14-PS-M

Spec-KonĀ® Parallel Splice Non-Insulated Spec-Kon Series

SKU # 78621093626
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Parallel Splice
Insulation: Non-Insulated
AWG Min: 16
Conductor Max: 14 AWG
Length: 0.315 in.
Package Quantity: 1000 Pack