Menu Search
Splices Connector, Butt Splice, 22 - 18 AWG Conductor

THOMAS & BETTS #RAA23

Connector, Butt Splice, 22 - 18 AWG Conductor

SKU #78621081795
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Butt-Splice
Insulation: Nylon
AWG Min: 22
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Length: 1.52 in.

Additional Info: Material: Copper, Finish: Electro -Tin Plated