Menu Search

THOMAS & BETTS #2RB14X

Sta-Kon Butt-Splice Vinyl Sta-Kon Series

SKU: 78621080720
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Butt-Splice
Insulation: Vinyl
AWG Min: 16
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Length: 1.13 in.
Package Quantity: 100 Pack
Description
Splices: Type - Butt-Splice; Insulation - Vinyl; AWG Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Length - 1.130"; Package Quantity - 100 Pack; Additional Information - Expanded Entry Insulation; Manufacturer Series - Sta-Kon
Additional Info: Expanded Entry Insulation