Butt-Splice Heat Shrink Sta-Kon Series

SKU: 78621022391
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Butt-Splice
Insulation: Heat Shrink
AWG Min: 16
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 302°F (150°C)
Length: 1.5 in.
Package Quantity: 500 Pack
Manufacturer Series: Sta-Kon
Splices: Type - Butt-Splice; Insulation - Heat Shrink; AWG Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 150 deg C (302 deg F); Length - 1.500"; Package Quantity - 500 Pack; Additional Information - Expanded Entry Insulation; Manufacturer Series - Sta-Kon
Additional Info: Expanded Entry Insulation