Menu Search

THOMAS & BETTS #2RAS18X

Sta-Kon Butt-Splice Heat Shrink Sta-Kon Series

SKU: 78621070326
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Butt-Splice
Insulation: Heat Shrink
AWG Min: 22
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Pack
Description
Splices: Type - Butt-Splice; Insulation - Heat Shrink; AWG Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 50 Pack; Additional Information - Expanded Entry Insulation; Manufacturer Series - Sta-Kon
Additional Info: Expanded Entry Insulation