PANDUIT #RSCK500-X4/0-1

Splice Kit, 500 MCM - 4/0 AWG Conductor, 1 Per Pack

SKU: 07498345406
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Splicing Kit
AWG Min: 500mcm
Conductor Max: 4/0 AWG
Color: Clear
Temperature Rating: 302°F (150°C)
Package Quantity: 1
Description
Splices: Type - Splicing Kit; AWG Min - 500 MCM; Conductor Max - 4/0 AWG; Color - Clear; Temperature Rating - 150 deg C (302 deg F); Package Quantity - 1; Additional Information - Contents: (1) Piece RSC500-X4/0-6 Copper Compression In-Line Reducing Splice, (1) Piece HSTTPN150-925-X Crystal Clear PVC Heat Shrink 1 1/2 in Dia. x 9.250 in Long
Additional Info: Contents: (1) Piece RSC500-X4/0-6 Copper Compression In-Line Reducing Splice, (1) Piece HSTTPN150-925-X Crystal Clear PVC Heat Shrink 1 1/2 in Dia. x 9.250 in Long