PANDUIT #RSCK1/0-4-1

Splice Kit, 4 - 1/0 AWG Conductor, 1 Per Pack

SKU: 07498342068
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Splicing Kit
AWG Min: 4
Conductor Max: 1/0 AWG
Color: Clear
Temperature Rating: 302°F (150°C)
Package Quantity: 1
Description
Splices: Type - Splicing Kit; AWG Min - 4 AWG; Conductor Max - 1/0 AWG; Color - Clear; Temperature Rating - 150 deg C (302 deg F); Package Quantity - 1; Additional Information - Contents: (1) Piece RSC1/0-4-X Copper Compression In-Line Reducing Splice, (1) Piece HSTTPN75-775-Q Crystal Clear PVC Heat Shrink 3/4 in Dia. x 7.750 in Long, (1) Piece HSTTPN50-438-L Crystal Clear PVC Heat Shrink 1/2 in Dia. x 4.375 in Long
Additional Info: Contents: (1) Piece RSC1/0-4-X Copper Compression In-Line Reducing Splice, (1) Piece HSTTPN75-775-Q Crystal Clear PVC Heat Shrink 3/4 in Dia. x 7.750 in Long, (1) Piece HSTTPN50-438-L Crystal Clear PVC Heat Shrink 1/2 in Dia. x 4.375 in Long