Menu Search
Search
PANDUIT #PSN18-M

Pan-Term® Parallel Splice, 22 - 18 AWG, 0.75in. L, Red, Nylon, 221 deg F, 1000 Pack

SKU # 07498383301
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Parallel Splice
Insulation: Nylon
AWG Min: 22
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Length: 0.75 in.
Package Quantity: 1000 Pack