Menu Search
Splices Butt-Splice, 26 - 22 AWG, 0.79in. L, Yellow, Nylon, 221 deg F, 1000 Pack

PANDUIT #BSN22-M

Pan-Term® Butt-Splice, 26 - 22 AWG, 0.79in. L, Yellow, Nylon, 221 deg F, 1000 Pack

SKU #07498383015
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Butt-Splice
Insulation: Nylon
AWG Min: 26
Conductor Max: 22 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Length: 0.79 in.
Package Quantity: 1000 Pack