Menu Search

PANDUIT #BSV18X-LY

Pan-Term® Butt-Splice, 22 - 18 AWG, 1.03in. L, Red, Vinyl, 221 deg F, 50 Pack

SKU: 07498368553
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Butt-Splice
Insulation: Vinyl
AWG Min: 22
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Length: 1.03 in.
Package Quantity: 50 Pack
Description
Splices: Type - Butt-Splice; Insulation - Vinyl; AWG Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Length - 1.030"; Package Quantity - 50 Pack; Additional Information - Expanded Entry Insulation; Manufacturer Series - Pan-Term
Additional Info: Expanded Entry Insulation