Menu Search
PANDUIT #BSV18X-MY

Pan-Term® Butt-Splice, 22 - 18 AWG, 1.03in. L, Red, Vinyl, 221 deg F, 1000 Pack

SKU # 07498340796
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt-Splice
Insulation: Vinyl
AWG Min: 22
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Length: 1.03 in.
Package Quantity: 1000 Pack

Splices: Type - Butt-Splice; Insulation - Vinyl; AWG Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Length - 1.030"; Package Quantity - 1000 Pack; Additional Information - Expanded Entry Insulation; Manufacturer Series - Pan-Term

Additional Info: Expanded Entry Insulation