Menu Search
Splices Butt-Splice, 16 - 14 AWG, 1.03in. L, Blue, Vinyl, 221 deg F, 20 Pack
PANDUIT #BSV14X-E

Butt-Splice, 16 - 14 AWG, 1.03in. L, Blue, Vinyl, 221 deg F, 20 Pack

SKU # 07498334188
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 20
Unable to add item to cart. Please try again.
Type: Butt-Splice
Insulation: Vinyl
AWG Min: 16
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Length: 1.039 in.
Package Quantity: 20 Pack

Additional Info: Plating Type: Tinned, Wire Range: 1.50-2.50 mm