Menu Search
PANDUIT #BS14-C

Pan-Term® Butt-Splice, 16 - 14 AWG, 0.62in. L, Metallic, Non-Insulated, 221 deg F, 100 Pack

SKU # 07498383202
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt-Splice
Insulation: Non-Insulated
AWG Min: 16
Conductor Max: 14 AWG
Temperature Rating: 221°F (105°C)
Length: 0.62 in.
Package Quantity: 100 Pack