Menu Search

MOLEX #CS-V-346X

Butt Splice, 12 - 10 AWG, 1.27 in. L, Yellow, PVC Insulation

SKU: 78068700129
Manufacturer Series: 19154
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Butt-Splice
Insulation: PVC
AWG Min: 12
Conductor Max: 10 AWG
Color: Yellow
Length: 1.27 in.
Description
Splices: Type - Butt-Splice; Insulation - PVC; AWG Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Length - 1.27 in.; Additional Information - Barrel Type: Closed, Material: Copper; Manufacturer Series - 19154
Additional Info: Barrel Type: Closed, Material: Copper