You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KATCO #SSC1614

Butt Splice, 16 - 14 AWG, Heat Shrink

SKU # 40008592001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt Splice
Insulation: Heat Shrink
AWG Min: 16
Conductor Max: 14 AWG
Temperature Rating: 105 Degree C (221 Degree F)