Menu Search
Splices Connector, Splice, 600V, 25 Per Pack
IDEAL #83-3281

Connector, Splice, 600V, 25 Per Pack

SKU # 78325049082
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tap-Splice
AWG Min: 12
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 167°F (75°C)
Length: 1.358 in.
Package Quantity: 25

Splices: Type - Tap-Splice; AWG Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 75 deg C (167 deg F); Length - 1.358 in.; Package Quantity - 25; Additional Information - Width: 0.807 in., Voltage: 600V

Additional Info: Width: 0.807 in., Voltage: 600V