Menu Search
IDEAL #83-9011

Butt-Splice Non-Insulated

SKU # 78325049027
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt-Splice
Insulation: Non-Insulated
AWG Min: 16
Conductor Max: 14 AWG
Temperature Rating: 221°F (105°C)
Length: 0.591 in.
Package Quantity: 25

Additional Info: Depth: 0.154 in., Voltage: 600V, Funnel Entry Insulation