Menu Search
HILLSDALE #20312

Butt-Splice Heat Shrink

SKU # 40060620312
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt-Splice
Insulation: Heat Shrink
AWG Min: 12
Conductor Max: 10 AWG
Color: Yellow
Length: 1.7 in.
Package Quantity: (1) Bag/100

Additional Info: Inside Diameter: 0.250 in., Material: Polyolefin