Menu Search
HILLSDALE #20172

Butt-Splice Heat Shrink

SKU # 40060620172
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt-Splice
Insulation: Heat Shrink
AWG Min: 16
Conductor Max: 14 AWG
Color: Blue
Length: 1.5 in.
Package Quantity: (1) Bag/100

Additional Info: Inside Diameter: 0.196 in., Material: Polyolefin