Menu Search
Splices Butt Connector, 6 AWG, 1.03 in. L, Non-Insulated

HILLSDALE #10625

Butt Connector, 6 AWG, 1.03 in. L, Non-Insulated

SKU #40060610625
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Butt-Splice
Insulation: Non-Insulated
Conductor Max: 6 AWG
Length: 1.03 in.
Package Quantity: Bag/100

Splices: Type - Butt-Splice; Insulation - Non-Insulated; Conductor Max - 6 AWG; Length - 1.03 in.; Package Quantity - Bag/100; Additional Information - Outer Diameter: 0.350-0.352 in., Bare Seamless

Additional Info: Outer Diameter: 0.350-0.352 in., Bare Seamless