Menu Search
Splices Butt-Splice Vinyl VINYLINK Series
BURNDY #BS10

VINYLINK Butt-Splice Vinyl VINYLINK Series

SKU # 78181080586
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Butt-Splice
Insulation: Vinyl
AWG Min: 12
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Length: 1.23 in.
Package Quantity: 1000 Pack