Menu Search

BURNDY #YSV26LBOX

Hylink Butt-Splice Non-Insulated HYLINK Series

SKU: 78181053495
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Butt-Splice
Insulation: Non-Insulated
AWG Min: 2/0
Conductor Max: 2/0 AWG
Length: 1.78 in.
Package Quantity: 5 Pack
Description
Splices: Type - Butt-Splice; Insulation - Non-Insulated; AWG Min - 2/0 AWG; Conductor Max - 2/0 AWG; Length - 1.780"; Package Quantity - 5 Pack; Manufacturer Series - HYLINK