Menu Search

BURNDY #YSV1CLBOX

Hylink Butt-Splice Non-Insulated HYLINK Series

SKU: 78181053485
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Butt-Splice
Insulation: Non-Insulated
AWG Min: 1
Conductor Max: 1 AWG
Length: 1.46 in.
Package Quantity: 200 Pack
Description
Splices: Type - Butt-Splice; Insulation - Non-Insulated; AWG Min - 1 AWG; Conductor Max - 1 AWG; Length - 1.460"; Package Quantity - 200 Pack; Manufacturer Series - HYLINK