Menu Search

BURNDY #YSV10BOX

Hylink Butt-Splice Non-Insulated HYLINK Series

SKU: 78181054360
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Butt-Splice
Insulation: Non-Insulated
AWG Min: 12
Conductor Max: 10 AWG
Length: 0.75 in.
Package Quantity: 50 Pack
Description
Splices: Type - Butt-Splice; Insulation - Non-Insulated; AWG Min - 12 AWG; Conductor Max - 10 AWG; Length - 0.750"; Package Quantity - 50 Pack; Manufacturer Series - HYLINK