Menu Search
Search
BURNDY #YSE10

Butt Splice, 600V, Nylon Insulated, Yellow

SKU # 78181080384
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt-Splice
Insulation: Nylon
AWG Min: 12
Conductor Max: 10 AWG
Color: Yellow
Length: 1.15 in.

Splices: Type - Butt-Splice; Insulation - Nylon; AWG Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Length - 1.150 in. ; Additional Information - Voltage Rating: 600V

Additional Info: Voltage Rating: 600V