You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #2C-12

Thomas and Betts Parallel Splice Nylon Sta-Kon Series

SKU # 78621080008 Manufacturer Series: Sta-Kon®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Parallel Splice
Insulation: Nylon
AWG Min: 14
Conductor Max: 12 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Length: 0.9 in.
Package Quantity: 50 Pack

Splices: Type - Parallel Splice; Insulation - Nylon; AWG Min - 14 AWG; Conductor Max - 12 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Length - 0.900"; Package Quantity - 50 Pack; Manufacturer Series - Sta-Kon