Menu Search
Search
ABB INSTALLATION PRODUCTS #2E-6

Thomas and Betts Butt Splice; Non-insulated; 6 to 5 AWG

SKU # 78621080012 Manufacturer Series: Sta-KonĀ®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Max: 5 AWG
AWG Min: 6
Length: 1.12 in.
Package Quantity: Pack of 20
Type: Butt Splice
Insulation: None