Menu Search

3M #MH10BCX

Butt Connector, 22 - 18 AWG, 1.500 in. L, Red, Heat Shrink Insulation, 100 Case

SKU: 05112859093
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Butt-Splice
Insulation: Heat Shrink
AWG Min: 22
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Length: 1.5 in.
Package Quantity: 25 Pack
Description
Splices: Type - Butt-Splice; Insulation - Heat Shrink; AWG Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Length - 1.500"; Package Quantity - 25 Pack; Additional Information - Seamless Barrel
Additional Info: Seamless Barrel