3M #MNG18BCX

Butt Connector, 22 - 18 AWG, 1.000 in. L, Red, Nylon Insulation, 100 Bottle

SKU: 05112858648
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Butt-Splice
Insulation: Nylon
AWG Min: 22
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Length: 1 in.
Package Quantity: 100 Pack
Description
Splices: Type - Butt-Splice; Insulation - Nylon; AWG Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Length - 1.000"; Package Quantity - 100 Pack; Additional Information - Seamless Barrel. Insulation Grip
Additional Info: Seamless Barrel. Insulation Grip