Menu Search

3M #M18BCK

Butt Connector, 22 - 18 AWG, 0.630 in. L, Non-Insulated, 1000 Case

SKU: 05400701311
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Butt-Splice
Insulation: Non-Insulated
AWG Min: 22
Conductor Max: 18 AWG
Temperature Rating: 347°F (175°C)
Length: 0.63 in.
Package Quantity: 1000 Pack
Description
Splices: Type - Butt-Splice; Insulation - Non-Insulated; AWG Min - 22 AWG; Conductor Max - 18 AWG; Temperature Rating - 175 deg C (347 deg F); Length - 0.630"; Package Quantity - 1000 Pack; Additional Information - Seamless Barrel
Additional Info: Seamless Barrel