Menu Search
3M #MU14BCHTK

Butt Connector, 22 - 18 AWG, 0.560 in. L, Non-Insulated, 1000 Case

SKU # 05400701761
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt-Splice
Insulation: Non-Insulated
AWG Min: 22
Conductor Max: 18 AWG
Temperature Rating: 900°F (482°C)
Length: 0.56 in.
Package Quantity: 1000 Pack

Splices: Type - Butt-Splice; Insulation - Non-Insulated; AWG Min - 22 AWG; Conductor Max - 18 AWG; Temperature Rating - 482 deg C (900 deg F); Length - 0.560"; Package Quantity - 1000 Pack; Additional Information - High Temperature, Butted Seam Barrel

Additional Info: High Temperature, Butted Seam Barrel