Menu Search
Splices Butt Connector, 22 - 18 AWG, 0.310 in. L, Red, Vinyl Insulation, 100 Bottle
3M #MV18BCX

Butt Connector, 22 - 18 AWG, 0.310 in. L, Red, Vinyl Insulation, 100 Bottle

SKU # 05112858739
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Butt-Splice
Insulation: Vinyl
AWG Min: 22
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Length: 0.31 in.
Package Quantity: 100 Pack

Additional Info: Seamless Barrel