Menu Search
Splices Butt Connector, 12 - 10 AWG, 0.760 in. L, Non-Insulated, 500 Pack
3M #MA250DMFMK

Butt Connector, 12 - 10 AWG, 0.760 in. L, Non-Insulated, 500 Pack

SKU # 05400702221
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Butt-Splice
Insulation: Non-Insulated
Temperature Rating: 482°F (250°C)
Length: 0.76 in.
Package Quantity: 500 Pack

Splices: Type - Butt-Splice; Insulation - Non-Insulated; Temperature Rating - 250 deg C (482 deg F); Length - 0.76"; Package Quantity - 500 Pack; Additional Information - Barrel Style: Butted

Additional Info: Barrel Style: Butted