Menu Search
3M #MA250DMFMK-A

Butt Connector, 12 - 10 AWG, 0.700 in. L, Non-Insulated, 500 Bulk Box

SKU # 05112857451
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt-Splice
Insulation: Non-insulated
Temperature Rating: 347°F (175°C)
Length: 0.7 in.

Splices: Type - Butt-Splice; Insulation - Non-Insulated; Temperature Rating - 175 deg C (347 deg F); Length - 0.7"; Additional Information - Barrel Style: Butted

Additional Info: Barrel Style: Butted