THOMAS & BETTS #USK-500

Splice Kit, Mechanical, Underground

SKU: 78378675566
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Splice Kit
Insulating Material: EPDM Rubber Housing
Connector - included: Mechanical 2-Screw
Conductor Min: 2 AWG
Conductor Max: 500 MCM
Conductor Material: Copper/Aluminum
Contents: Aluminum Compression Connector
Manufacturer Series: USK
Description
Splices, Low Voltage: Type - Splice Kit; Insulating Material - EPDM Rubber Housing; Connector - included - Mechanical 2-Screw; Conductor Min - 2 AWG; Conductor Max - 500 MCM; Conductor Material - CU/AL; Contents - Aluminum Compression Connector; Additional Information - Connector Length Max: 4.19 in; Manufacturer Series - USK
Additional Info: Connector Length Max: 4.19 in